Zoro Homepage

Coffing Coil

  • Mfr # JF8532

  • Zoro # G8743917


product price: $262.99
/ea
Free Shipping & Returns

Key Features

For Use With
JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008
For Use With Mfr. Model Number
JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008
Fits Brand
CM
Material
Steel
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF8532
Zoro #
G8743917
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Height
1 in
Overall Length
2 in

Details

Item
Coffing Coil
For Use With
JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008
For Use With Mfr. Model Number
JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008
Fits Brand
CM
Material
Steel
Compatible Series
Coffing
Compatible Hoist Type
Electric Chain Hoists

Description

Coil, Product Type Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing, Material Steel, Overall Length 2 in, Overall Width 2.5 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.