Coffing Hand Chain
Mfr # 53A
Zoro # G9681445
product price: $16.15
/eaKey Features
For Use With
AT, CT
For Use With Mfr. Model Number
AT, CT
Fits Brand
CM
Compatible Lift Height
1 ft
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53A
Zoro #
G9681445
UPC #
-
Country of Origin
United States
Dimensions
Compatible Lift Height
1 ft
Overall Length
1 ft
Details
Item
Coffing Hand Chain
For Use With
AT, CT
For Use With Mfr. Model Number
AT, CT
Fits Brand
CM
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
CM
Description
Coffing Hand Chain, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 1 ft, Compatible Series CM, Overall Length 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.