Zoro Homepage

Coffing Power Cord

  • Mfr # 951KG2

  • Zoro # G8743743


product price: $47.49
/ea

Key Features

For Use With
EMC500B, EMW500B
For Use With Mfr. Model Number
EMC500B, EMW500B
Fits Brand
CM
Material
Rubber
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951KG2
Zoro #
G8743743
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 ft

Details

Item
Coffing Power Cord
For Use With
EMC500B, EMW500B
For Use With Mfr. Model Number
EMC500B, EMW500B
Fits Brand
CM
Material
Rubber
Compatible Series
EMC, EMW
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb

Description

Power Cord, Product Type Power Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series EMC, EMW, Material Rubber, Overall Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.