Zoro Homepage

Coffing Spacer Chain Guide

  • Mfr # 127J3

  • Zoro # G9681454


product price: $29.19
/ea

Key Features

For Use With
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
For Use With Mfr. Model Number
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
Fits Brand
CM
Overall Width
0.5 in
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127J3
Zoro #
G9681454
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.5 in
Overall Height
0.5 in
Overall Length
2 in

Details

Item
Coffing Spacer Chain Guide
For Use With
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
For Use With Mfr. Model Number
EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
Fits Brand
CM
Material
Steel
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
JF

Description

Spacer Chain Guide, Product Type Spacer Chain Guide, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series JF, Material Steel, Overall Length 2 in, Overall Width 0.5 in, Overall Height 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.