Zoro Homepage

Coffing Warning Decal

  • Mfr # 687K6

  • Zoro # G2805610


product price: $8.79
/ea

Key Features

For Use With
G Series
For Use With Mfr. Model Number
G Series
Fits Brand
CM
Type
3/4 in x 5 in
Overall Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687K6
Zoro #
G2805610
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.8 in
Overall Length
5 in

Details

Item
Coffing Warning Decal
For Use With
G Series
For Use With Mfr. Model Number
G Series
Fits Brand
CM
Type
3/4 in x 5 in
Compatible Load Capacity
12,000 lb
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
RA-15, RA-20

Description

Warning Label, Product Type Warning Label, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series RA-15, RA-20, Overall Length 5 in, Overall Width 0.8 in, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.