Control Cable 16 Feet
Mfr # PBC210016
Zoro # G0646479
product price: $738.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pendant Cord
Material
Rubber
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Coffing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBC210016
Zoro #
G0646479
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 ft
Details
Item
Pendant Cord
Product Type
Pendant Cord
Material
Rubber
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Coffing
Description
Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Coffing, Material Rubber, Overall Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.