Zoro Homepage

Electric Chain Hoist, 2000 lb cap.

  • Mfr # JLC2016150

  • Zoro # G710918616


product price: $8,739.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Clutch Type
Overload Limiting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC2016150
Zoro #
G710918616
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
50 ft
Lifting Hook Opening Width
1 11/32 in

Details

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Clutch Type
Overload Limiting
Body Material
Cast Aluminum
Brake Type
Magnetic Disc Brake System
Number of Reeves
1
Controls
Push Button Handheld
Motor Horsepower
1 hp
Fixed Lift Speed
16 fpm
Includes Clutch
Clutch Included
Current at Max. Voltage
14.8 A
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Includes Brake
Brake Included
Body Finish
Die-Cast
Maximum Lifting Capacity
2,000 lb
Number of Speeds
1
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
18 1/8 in
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 50 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.