Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 2000 lb cap.

  • Mfr # JLC2016320

  • Zoro # G910918645


product price: $6,983.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
B30.16, CSA LR 44484
Voltage
230/460V AC
Controls
Push Button Handheld
Maximum Lifting Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC2016320
Zoro #
G910918645
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 11/32 in

Details

Phase
3
Standards
B30.16, CSA LR 44484
Voltage
230/460V AC
Controls
Push Button Handheld
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Brake Type
Magnetic Disc Brake System
Includes Brake
Brake Included
Fixed Lift Speed
16 fpm
Includes Clutch
Clutch Included
Body Material
Cast Aluminum
Motor Horsepower
1 hp
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Number of Reeves
1
Body Finish
Die-Cast
Clutch Type
Overload Limiting
Maximum Lifting Capacity
2,000 lb
Current at Min. Voltage
3.9 A
Number of Speeds
1
Current at Max. Voltage
1.95 A
Duty Classification
H4
Headroom
18 1/8 in
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 1.95 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.