Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 2000 lb cap.

  • Mfr # JLC2016350

  • Zoro # G210918604


product price: $7,986.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
B30.16, CSA LR 44484
Voltage
230/460V AC
Includes Brake
Brake Included
Lifting Hook Opening Width
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC2016350
Zoro #
G210918604
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
1 11/32 in
Maximum Lifting Length
50 ft

Details

Phase
3
Standards
B30.16, CSA LR 44484
Voltage
230/460V AC
Includes Brake
Brake Included
Maximum Lifting Capacity
2,000 lb
Clutch Type
Overload Limiting
Fixed Lift Speed
16 fpm
Controls
Push Button Handheld
Body Finish
Die-Cast
Includes Clutch
Clutch Included
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Motor Horsepower
1 hp
Overload Protection Included
Yes
Body Material
Cast Aluminum
Current at Min. Voltage
3.9 A
Mount Type
Hook Mounted - No Trolley
Number of Speeds
1
Current at Max. Voltage
1.95 A
Brake Type
Magnetic Disc Brake System
Number of Reeves
1
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
18 1/8 in
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 50 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 1.95 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.