
Electric Chain Hoist, 2000 lb cap.
Mfr # JLCCT2016315
Zoro # G310918634
product price: $6,742.99
/eaKey Features
Voltage
230/460V AC
Maximum Lifting Capacity
2,000 lb
Number of Speeds
1
Fixed Lift Speed
16 fpm
Mount Type
Push Trolley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLCCT2016315
Zoro #
G310918634
UPC #
-
Country of Origin
United States
Dimensions
Maximum Lifting Length
15 ft
Details
Voltage
230/460V AC
Maximum Lifting Capacity
2,000 lb
Number of Speeds
1
Fixed Lift Speed
16 fpm
Mount Type
Push Trolley
Included Components
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Headroom
17 5/16 in
Motor Horsepower
1 hp
Operating Voltage
230/460V AC
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.