Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4000 lb cap.

  • Mfr # JLC4008110

  • Zoro # G010918484


product price: $6,911.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Number of Speeds
1
Maximum Lifting Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC4008110
Zoro #
G010918484
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 11/32 in

Details

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Number of Speeds
1
Maximum Lifting Capacity
4,000 lb
Controls
Push Button Handheld
Overload Protection Included
Yes
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Body Finish
Die-Cast
Motor Horsepower
1 hp
Includes Clutch
Clutch Included
Clutch Type
Overload Limiting
Body Material
Cast Aluminum
Current at Max. Voltage
14.8 A
Number of Reeves
2
Fixed Lift Speed
8 fpm
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Brake Type
Magnetic Disc Brake System
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
20 13/16 in
Duty Classification
H4
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.