Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4000 lb cap.

  • Mfr # JLC4008140

  • Zoro # G310918481


product price: $10,142.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Includes Brake
Brake Included
Current at Max. Voltage
14.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC4008140
Zoro #
G310918481
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
1 11/32 in
Maximum Lifting Length
40 ft

Details

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Includes Brake
Brake Included
Current at Max. Voltage
14.8 A
Number of Speeds
1
Maximum Lifting Capacity
4,000 lb
Brake Type
Magnetic Disc Brake System
Controls
Push Button Handheld
Body Finish
Die-Cast
Body Material
Cast Aluminum
Clutch Type
Overload Limiting
Number of Reeves
2
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Motor Horsepower
1 hp
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Fixed Lift Speed
8 fpm
Mount Type
Hook Mounted - No Trolley
Headroom
20 13/16 in
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 40 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.