Zoro Homepage

Electric Chain Hoist, 4000 lb cap.

  • Mfr # JLC4008350

  • Zoro # G910918621


product price: $11,008.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
B30.16, CSA LR 44484
Voltage
230/460V AC
Body Finish
Die-Cast
Includes Clutch
Clutch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC4008350
Zoro #
G910918621
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
50 ft
Lifting Hook Opening Width
1 11/32 in

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 50 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 1.95 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.