Zoro Homepage

Electric Chain Hoist, 4000 lb cap.

  • Mfr # JLCCT4008115

  • Zoro # G410918619


product price: $8,365.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Maximum Lifting Length
15 ft
Maximum Lifting Capacity
4,000 lb
Fixed Lift Speed
8 fpm
Included Components
Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLCCT4008115
Zoro #
G410918619
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
15 ft

Details

Voltage
115V AC
Maximum Lifting Capacity
4,000 lb
Fixed Lift Speed
8 fpm
Included Components
Push Trolley
Mount Type
Push Trolley
Number of Speeds
1
Motor Horsepower
1 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
20 5/8 in
Duty Classification
H4
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 20 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.