Pendant Cable, H6026
Mfr # H6026
Zoro # G0988508
product price: $35.19
/eaKey Features
Material
Rubber
Overall Length
1 ft
Product Type
Pendant Cable
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Series
Coffing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6026
Zoro #
G0988508
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 ft
Details
Item
Pendant Cable
Material
Rubber
Product Type
Pendant Cable
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Series
Coffing
Compatible Hoist Type
Electric Chain Hoists
Description
Pendant Cable, Product Type Pendant Cable, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Coffing, Material Rubber, Overall Length 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.