Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate and Armature Assembly

  • Mfr # JF858

  • Zoro # G7298471


product price: $360.99
/ea
Free Shipping & Returns

Key Features

For Use With
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
For Use With Mfr. Model Number
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
Fits Brand
CM
Material
Steel
Compatible Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF858
Zoro #
G7298471
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
1 in
Overall Length
4.5 in

Details

Item
Plate and Armature Assembly
For Use With
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
For Use With Mfr. Model Number
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
Fits Brand
CM
Material
Steel
Compatible Load Capacity
4,000 lb
Compatible Series
JLC
Compatible Hoist Type
Electric Chain Hoists

Description

Brake Plate and Armature Assembly, Product Type Brake Plate and Armature Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Steel, Overall Length 4.5 in, Overall Width 4 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.