Zoro Homepage

Push Button

  • Mfr # PB2842

  • Zoro # G7350481


product price: $89.59
/ea
Free Shipping & Returns

Key Features

For Use With
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10719W, 10720W, 10721W, 10722W, 10723W, 10724W, 10725W, 10726W, 10727W, 10728W, 10729W, 10730W, 10731W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W
For Use With Mfr. Model Number
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10719W, 10720W, 10721W, 10722W, 10723W, 10724W, 10725W, 10726W, 10727W, 10728W, 10729W, 10730W, 10731W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W
Fits Brand
CM
Material
Plastic
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2842
Zoro #
G7350481
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
0.5 in
Overall Length
1 in

Details

Item
Push Button
For Use With
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10719W, 10720W, 10721W, 10722W, 10723W, 10724W, 10725W, 10726W, 10727W, 10728W, 10729W, 10730W, 10731W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W
For Use With Mfr. Model Number
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10719W, 10720W, 10721W, 10722W, 10723W, 10724W, 10725W, 10726W, 10727W, 10728W, 10729W, 10730W, 10731W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W
Fits Brand
CM
Material
Plastic
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
JLC
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb

Description

Push Button, Product Type Push Button, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Plastic, Overall Length 1 in, Overall Width 1 in, Overall Height 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.