Zoro Homepage

Rubber Grommet

  • Mfr # JF761

  • Zoro # G9084101


product price: $13.19
/ea

Key Features

Overall Height
1.5 in
Overall Length
3 in
Overall Width
1.5 in
Material
Rubber
Fits Brand
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF761
Zoro #
G9084101
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1.5 in
Overall Length
3 in
Overall Width
1.5 in

Details

Material
Rubber
Item
Rubber Grommet
Fits Brand
CM
For Use With Mfr. Model Number
10710W, 10711W, 10712W, 10713W, 10714W, 10715W, 10716W, 10717W, 10718W, 10719W, 10720W, 10721W, 10722W, 10723W, 10724W, 10725W, 10726W, 10727W, 10728W, 10729W, 10730W, 10731W, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W, 10759W, 10760W, 10761W, 10762W, 10763W, 10764W, 10765W
Product Type
Grommet
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
JLC
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb

Description

Grommet, Product Type Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Rubber, Overall Length 3 in, Overall Width 1.5 in, Overall Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.