Station, 4 Button, Cord 11 Ft
Mfr # PB411011
Zoro # G8744145
product price: $1,851.99
/ea
Free Shipping & Returns
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Includes
Cord, Station
Color
Red
Functions
Forward/Reverse, Up/Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB411011
Zoro #
G8744145
UPC #
-
Country of Origin
United States
Dimensions
Controller Cord Length
11 ft
Overall Length
11 ft
Details
Item
Station,4 Button,Cord 11 ft.
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Includes
Cord, Station
Color
Red
Functions
Forward/Reverse, Up/Down
Compatible with Manufacturer Part Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Compatible Hoist Type
Electric Chain Hoists
Controls
Push Button Handheld
Connection Type
Wired
Compatible Series
Coffing EC
Description
Four Button Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 11 ft, Functions Forward/Reverse, Up/Down, Controls Push Button Handheld, Color Red, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing EC, Compatible with Manufacturer Part Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508, For Use With Electric Hoist, Overall Length 11 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.