Plate and Frame Assembly
Mfr # JF857
Zoro # G7303344
product price:Â $668.99
/ea
Free Shipping & Returns
Key Features
For Use With
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
For Use With Mfr. Model Number
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
Fits Brand
CM
Material
Steel
Compatible Series
JLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JF857
Zoro #
G7303344
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.5 in
Overall Height
2 in
Overall Width
4 in
Details
Item
Plate and Frame Assembly
For Use With
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
For Use With Mfr. Model Number
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
Fits Brand
CM
Material
Steel
Compatible Series
JLC
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
4,000 lb
Description
Brake Plate and Armature Assembly, Product Type Brake Plate and Armature Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Steel, Overall Length 4.5 in, Overall Width 4 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.