Zoro Homepage

1 TANK JUICE DISPENSER

  • Mfr # CD1J110

  • Zoro # G122843438


product price: $1,386.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD1J110
Zoro #
G122843438
UPC #
-
Country of Origin
Italy

Description

The CD1J Commercial Juice Dispenser is a high-quality, compact countertop juice dispenser designed for cafes, restaurants, catering lines, and other foodservice environments that require reliable cold beverage service. Built with a stainless-steel base and food-grade polycarbonate tank, the unit delivers durable performance and easy cleaning suitable for daily use. Key features: Single tank with a 2.6-gallon (Approx. 10 L) capacity - ideal for single-flavor juice, iced tea, punch, or pre-mixed beverages, at a scale suitable for small to medium volume service. A paddle-mixing system keeps contents circulating to avoid froth or oxidation, helping maintain beverage consistency and quality over time. Efficient cooling via a forced-air-cooled hermetic compressor paired with a stainless-steel evaporator ensures drinks stay cold even in warm environments. A stainless-steel, two-piece tap system designed to reduce drips, plus a mesh filter on the tap for smooth dispensing. Adjustable thermostatic temperature control lets you set the ideal serving temperature depending on the beverage and ambient conditions. The polycarbonate bowl is transparent (good for display), food-grade, and fully removable - making refills and cleaning quick and simple. Compact footprint: roughly 16.9in deep x 8.2in wide x 27.7in high, and with a net weight around 42 lb - easy to place on a counter without needing extensive space or heavy installation. Electrical specs: 110 V, draws Approx. 2.3 A / 260 W with standard plug. Important usage notes: The CD1J is not suitable for fruit juices containing pulp - it's designed for clear juices or pre-mixed drinks that won't clog or interfere with the internal mixing and cooling system. The unit holds a modest volume that fits small- to medium-volume beverage service; for larger operations, a multi-tank dispenser may be needed. Overall, the CD1J offers a clean balance of compact size, reliable chilling, easy maintenance, and consistent dispensing - making it an excellent choice for cafes, breakfast bars, catering operations, or any food business looking to offer chilled beverages without investing in oversized equipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.