Zoro Homepage

2 HEAD SLUSH MACHINE

  • Mfr # OASIS2110

  • Zoro # G222843468


product price: $4,237.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OASIS2110
Zoro #
G222843468
UPC #
-
Country of Origin
Italy

Description

The OASIS2 is a professional-grade countertop frozen-slush and drink dispenser designed for cafes, bars, concession stands, restaurants, or any foodservice setting where quick, reliable frozen beverages are needed. Built with durable stainless-steel, polycarbonate, and ABS-plastic components, the unit is engineered for heavy daily use, easy cleaning, and consistent beverage delivery. The dispenser features two independent tanks, each with a capacity of 2.6 gallons (Approx. 10 L), providing a total capacity of 5.2 gallons (Approx. 20 L). This allows you to run two different flavors or drink mixes simultaneously, ideal for high-traffic operations or multi-flavor beverage offerings. Its cooling system is environmentally friendly and efficient: a CFC-free refrigeration system combined with a forced-air-cooled hermetic compressor and a weld-free stainless steel cylindrical evaporator ensures rapid freezing and smooth, consistent mixing. The OASIS2 is designed to work with powder or syrup mixes diluted with water only. It can also be used with alcohol (e.g., vodka, rum, tequila) - as long as no pre-mixed canned or bottled beverages are used. For proper freezing and slush consistency, mixes should meet a minimum sugar concentration of about 13 Degrees Brix; mixes with too little sugar may freeze too hard, and mixes with too much sugar may not freeze properly. For convenience and hygiene, the tanks and lids are removable without tools, which makes cleaning and maintenance quick and simple - a big plus in busy service environments. The lids are wire-free and equipped with integrated LED lighting for an attractive presentation when on display. The OASIS2 runs on standard 110 V, draws about 900 W / 8.2 A, and uses a standard plug. Its external dimensions are roughly 33in high x 21in deep x 16in wide, and the net weight is approximately 123 lb - substantial but still manageable for countertop or bar placement. In short: the OASIS2 combines robust build quality, dual-tank flexibility, effective cooling, and easy maintenance, making it a solid choice for businesses that want to serve frozen slush drinks, granitas, frozen cocktails, or non-alcoholic frozen beverages in a reliable, efficient, and visually appealing way.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.