Zoro Homepage

2 TANK JUICE DISPENSER

  • Mfr # CD2J110

  • Zoro # G722843456


product price: $1,863.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD2J110
Zoro #
G722843456
UPC #
-
Country of Origin
Italy

Description

The CD2J Commercial Juice Dispenser is a high-quality, compact countertop beverage dispenser designed for cafes, restaurants, buffets, cafeterias, catering operations or any foodservice environment that needs reliable beverage cooling and dispensing. With two independent tanks, it allows you to serve two different juices or pre-mixed drinks at the same time - ideal for offering multiple options to customers. Each tank has a capacity of 2.6 gallons (Approx. 10 L), giving a total of approximately 5.2 gallons (Approx. 20 L) of chilled beverage ready to serve. The clear, food-grade polycarbonate bowls make drinks visible and appealing while also being removable for easy cleaning and refilling. The unit features a paddle-mixing system that gently stirs contents to prevent froth, separation, or oxidation - helping maintain the quality and consistency of drinks over time. Cooling is provided by a forced-air-cooled hermetic compressor and a stainless-steel evaporator, designed for efficient and reliable chilling even during hot weather or heavy service. Beverage temperature is controlled via an adjustable thermostat, so you can set ideal serving conditions depending on the drink and ambient temperature. Dispensing is handled by no-drip, two-piece stainless-steel taps, and each tap includes a mesh filter to help ensure smooth pouring. The beverage dispenser uses refrigerant R134A and is built with stainless-steel and high-quality polycarbonate materials for durability and easy sanitation. Electrical specifications for the standard 110 V model: 400 W, 3.5 A; uses a standard NEMA 5-15P plug. As with other dispensers in the range, the CD2J is not recommended for milk or fruit juices containing pulp - best suited for clear juices or pre-mixed drinks that won't clog or compromise the system. Overall, the CD2J offers a balanced combination of dual-tank flexibility, dependable cooling, simple cleaning, and compact footprint, making it an excellent choice for establishments that serve chilled juices, iced teas, punches or other pre-mixed beverages and want to do so reliably and efficiently.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.