Zoro Homepage

3 HEAD SLUSH MACHINE

  • Mfr # OASIS3110

  • Zoro # G922843454


product price: $5,868.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OASIS3110
Zoro #
G922843454
UPC #
-
Country of Origin
Italy

Description

The OASIS3 is a professional-grade countertop frozen-slush and drink dispenser designed for bars, cafes, concession stands, or any foodservice environment where multiple frozen beverages or slush drinks need to be served quickly and reliably. Built with durable stainless-steel, polycarbonate, and ABS plastic components, the unit is engineered for heavy daily use, easy cleaning, and consistent beverage delivery. At its core, the OASIS3 features three independent tanks, each with a capacity of 2.6 gallons (Approx. 10 L), giving a total capacity of 7.8 gallons (Approx. 30 L). This triple-tank configuration lets you run up to three different flavors or drinks at once, ideal for high-traffic operations or multi-flavor offerings. The refrigeration system is CFC-free and uses a forced-air-cooled hermetic compressor together with a stainless-steel cylindrical evaporator, ensuring efficient freezing, rapid temperature drop, and longevity. The OASIS3 is designed for use with powder or syrup mixes diluted with water. It can also be used with alcohol (e.g., vodka, tequila, rum), provided no pre-mixed canned or bottled beverages are used. The mix's sugar concentration should meet at least 13 Degrees BRIX to ensure proper freezing behavior. For ease of cleaning and maintenance, the bowls and lids are tool-free removable; the lid includes LED lighting for attractive presentation, and the design allows for quick disassembly - a real advantage in busy service environments. In terms of power and physical build, the machine runs on 110 V, 1,100 W, 10 A, and uses a standard plug. Its external dimensions are approximately 33in H x 21in D x 24in W, and net weight is approximately 158.5 lb - substantial but still countertop-manageable in a professional kitchen or bar layout. Thanks to its robust construction, triple-tank capacity, and consistent chilling/freezing system, the OASIS3 is an excellent solution for high-volume frozen-drink service, from slushies and granitas to frozen cocktails, iced coffees, or fruit-based frozen beverages. Its design balances performance with ease of maintenance, making it ideal for operators who want both efficiency and flexibility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.