Zoro Homepage

3 TANK JUICE DISPENSER

  • Mfr # CD3J110

  • Zoro # G722843463


product price: $2,326.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3J110
Zoro #
G722843463
UPC #
-
Country of Origin
Italy

Description

The CD3J Commercial Juice Dispenser is designed for cafes, restaurants, buffets, hotels, or catering services needing reliable, high-volume chilled beverage service. Its triple-tank configuration lets you offer up to three different drinks at once - perfect for juice, iced tea, punch, or other cold beverages. Key features and capabilities: Three independent tanks, each holding approximately 2.6 gallons (Approx. 10 L), giving a total capacity of about 7.8 gallons (Approx. 30 L) - ideal for busy service or self-serve stations. Transparent, food-grade polycarbonate bowls make drinks visible and appealing; bowls are removable for easy cleaning and sanitization. Paddle-style mixing system gently stirs contents to prevent froth, separation, or oxidation - helping maintain taste and appearance over time. Cooling system: forced-air-cooled hermetic compressor with stainless-steel evaporator - ensures efficient, consistent chilling even under heavy use. Stainless-steel, two-piece, no-drip tap system (with mesh filter) for smooth, sanitary dispensing. Adjustable thermostatic temperature control lets you set ideal serving temperature depending on beverage and ambient conditions. Suitable for pre-mixed drinks, iced tea, juices (without pulp), punches, and similar beverages - but not recommended for milk or juices with pulp. Specs & usage considerations: Power: 110 V, 550 W, 5 A, standard plug. Recommended ambient operating temperature: 8 - 35 DegreesC (about 46 - 95 DegreesF). The unit's stainless-steel base and high-quality materials make it durable and easy to clean - suitable for demanding commercial environments. Summary: The CD3J offers robust performance and flexibility: three large tanks, independent flavors, efficient cooling, easy cleaning, and reliable dispensing. It's an excellent choice for any business serving chilled drinks at scale - from cafes and restaurants to hotels, buffets, and catering operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.