Zoro Homepage

4 TANK JUICE DISPENSER

  • Mfr # CD4J110

  • Zoro # G122843469


product price: $2,909.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD4J110
Zoro #
G122843469
UPC #
-
Country of Origin
Italy

Description

The CD4J Commercial Juice Dispenser is a high-capacity, professional-grade countertop beverage dispenser ideal for cafes, restaurants, buffets, hotels, catering services, or any foodservice setting needing reliable, multi-flavor chilled beverage service. It's built with a stainless-steel base and food-grade polycarbonate tanks for durability, easy cleaning, and long-term reliability. The unit features four independent tanks, each with a capacity of 2.6 gallons (Approx. 10 L) - for a total capacity of approximately 10.4 gallons (Approx. 40 L). This makes it well-suited for operations requiring multiple beverage options (juices, iced tea, punch, flavored water) at once. To preserve flavor, appearance, and freshness, the CD4J uses a paddle-mixing system that gently stirs contents to prevent froth, separation, or oxidation - helping drinks stay consistent over time. For cooling, it employs a forced-air-cooled hermetic compressor with a stainless-steel evaporator designed for rapid chilling - even in hot kitchen or buffet conditions. An adjustable thermostatic temperature control lets you set the ideal serving temperature depending on the beverage and ambient conditions. Each tank sits inside a clear, food-grade polycarbonate bowl that is fully removable for easy cleaning and sanitizing - essential for regular maintenance or flavor changes. Dispensing is handled through a two-piece stainless-steel, no-drip tap system, designed to minimize dripping and ensure smooth pouring. A mesh filter on each tap helps prevent potential clogging or impurities in drinks. The CD4J uses refrigerant R134A, runs on standard 110 V, draws 710 W / 6.5 A, and uses a standard plug - meaning no special electrical installation is required for typical commercial kitchens. For optimal performance, the recommended ambient operating temperature is between 8 DegreesC and 35 DegreesC (Approx. 46 DegreesF to 95 DegreesF). The unit is not suitable for milk or fruit juices containing pulp (since pulp can clog the system and interfere with proper cooling/dispensing). Dimensions of the CD4J are approximately: Height: 27.7in, Length: 16.9in, Width: 32in. Net weight is around 110 lb - robust but still countertop-compatible for commercial setups. In summary: the CD4J offers a powerful combination of multi-tank flexibility, consistent chilling, easy maintenance, and reliable dispensing - an excellent choice for businesses looking to serve multiple chilled beverages efficiently, with minimal fuss and straightforward upkeep.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.