Zoro Homepage

Air Horn

  • Mfr # 2424

  • Zoro # G516265808


product price: $14.65
/ea

Key Features

Length (In.)
7.84 in
Depth
3.94 in
Material
Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2424
Zoro #
G516265808
UPC #
56389024243
Country of Origin
United States

Dimensions

Length (In.)
7.84 in
Depth
3.94 in

Details

Material
Plastic
Color
Blue

Description

Be heard with Coghlan's Air Horn. This compact yet loud air horn signals up to one mile away. Designed to be easy to carry in any pack, this air horn is great to have in case you encounter issues while exploring the outdoors. Great for deterring animals from approaching or for signaling for help, the easy-to-use air horn can help you get out of trouble on the trail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.