Zoro Homepage

Aluminum Pot Holder

  • Mfr # 7760

  • Zoro # G116326329


product price: $7.59
/ea

Key Features

Length
1.5 in
Material
Steel
Color
Silver
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760
Zoro #
G116326329
UPC #
56389077607
Country of Origin
Canada

Dimensions

Length
1.5 in
Depth
4 in

Details

Material
Steel
Color
Silver

Description

Strong, lightweight and dependable. Opens like pliers and clamps on to any size pot, cake pan or tin can. Great for having around the campsite or RV.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.