Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Camp Cooker

  • Mfr # 0744

  • Zoro # G215568613


product price: $16.15
/ea

Key Features

Length
1.75 in
Color
Black
Material
Iron
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0744
Zoro #
G215568613
UPC #
56389007444
Country of Origin
China

Dimensions

Length
1.75 in
Depth
5 in

Details

Color
Black
Material
Iron

Description

Made from durable cast iron, this Camp Cooker from Coghlan's offers a convenient way to toast sandwiches, grill meats, and cook delicious desserts over an open fire or nestled between coals. The Camp Cooker has a two-part hinge and wooden handles that unscrew making cleaning easy and it can also be broken down during transportation. The cast iron comes pre-seasoned, so it features a non-stick finish that needs to be renewed after each use. Features a stay-cool wooden handle that is easy to use and latches together with an S hook around each handle. The cast iron plates are heat resistant and will not melt when used over an open fire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.