
Coghlan's 1 in. W X 6 ft. L Blue Utility Strap 1 lb 1 pk
Mfr # 7606
Zoro # G405389905
product price: $7.45
/eaKey Features
Length
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7606
Zoro #
G405389905
UPC #
56389076068
Country of Origin
China
Dimensions
Length
72 in
Details
Item
Utility Strap
Description
These straps feature strong 1 inch (2.5 cm) polypropylene webbing, making it easy to cut and seal to desired length.
- • Sewn on buckle
- • Easy to use
- • Made in high quality material
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.