Coghlan's Yellow Tent Pegs 12 in. H 6 pk, 6PK

  • Mfr # 2484

  • Zoro # G316042005


product price:  $8.15
/pk 6, $1.36/ea
Sold in multiples of 4 for $32.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2484
Zoro #
G316042005
UPC #
56389024847
Country of Origin
China

Description

Fuel Type: *Height: 12 *Length: *Light Duration: *Material: Plastic *Number in Package: 6 *Product Type: Tent Pegs *Sub Brand: *Width: *Brand Name: Coghlan's *Color: Yellow *Heat Resistant Handles: *Weather Resistant: Yes *Packaging Type: Carded *Co

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.