Coghlan's Yellow Tent Pegs 9.00 in. H, 6PK

  • Mfr # 2482

  • Zoro # G116042038


product price: $10.79
/pk 6, $1.80/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2482
Zoro #
G116042038
UPC #
056389024823
Country of Origin
China

Description

Fuel Type: *Height: 9.00 *Length: *Light Duration: *Material: Polyester *Number in Package: 6 *Product Type: Tent Pegs *Sub Brand: *Width: *Brand Name: Coghlan's *Color: Yellow *Heat Resistant Handles: *Weather Resistant: Yes *Packaging Type: Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.