
Collapsible Bucket - 10 Liter
Mfr # 2081
Zoro # G916265798
product price: $19.79
/eaKey Features
Length
13 in
Bucket/Pail Material
Plastic
Depth
9.1 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2081
Zoro #
G916265798
UPC #
56389020818
Country of Origin
China
Dimensions
Length
13 in
Depth
9.1 in
Details
Bucket/Pail Material
Plastic
Color
Blue
Description
Coghlan's Collapsible Bucket is handy for all sorts of tasks at the campsite, or in the yard. Made of durable, food-safe TPR and PP plastics, this bucket can handle everything from collecting berries to carrying tools. With hanging holes on the rim and the ability to collapse to only a few inches, they are easy to store in tight places
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.