
Collapsible Sink - 9 Liter
Mfr # 2082
Zoro # G215810569
product price: $22.45
/eaKey Features
Length
14.74 in
Color
Blue
Depth
14.74 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2082
Zoro #
G215810569
UPC #
56389020825
Country of Origin
China
Dimensions
Length
14.74 in
Depth
14.74 in
Details
Color
Blue
Material
Plastic
Description
This durable TPR and PP plastic basin is built rugged and simple for various tasks around the campsite or RV. The food-safe material makes the collapsible sink great for washing dishes and utensils, or for use as a large serving bowl. With hanging holes on the rim and the ability to collapse to only 1.96 5 cm tall, they are easy to store in tight places.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.