Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Water Container, 5 Gallon

  • Mfr # 1205

  • Zoro # G916326345


product price: $19.59
/ea

Key Features

Color
White
Material
Plastic
Depth
9.25 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G916326345
UPC #
56389012059
Country of Origin
China

Dimensions

Depth
9.25 in
Length
3.25 in

Details

Color
White
Material
Plastic

Description

The 5 Gallon Collapsible Water Container provides a convenient way to transport and use water wherever you need it. The convenient on/off spigot is removable, so it's easy to fill. The Carrier's molded handles make for easy carrying. When empty, the Carrier folds flat for easy transport and storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.