Deluxe Broiler
Mfr # 8981
Zoro # G915798679
product price: $20.49
/eaKey Features
Depth
13.88 in
Length
1.25 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8981
Zoro #
G915798679
UPC #
56389089815
Country of Origin
Taiwan, Province of China
Dimensions
Depth
13.88 in
Length
1.25 in
Details
Color
Silver
Material
Steel
Description
Great for cooking almost anything on an open fire, or barbeque. Chrome plated hinged design with a locking ring. Handle extends to 26 66 cm. in length. The grill surface is 9 x 13 x 1 23 x 22 x 2.5 cm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.