Zoro Homepage

Fire-in-a-Box

  • Mfr # 2224

  • Zoro # G315810902


product price: $14.15
/ea

Key Features

Color
Silver
Material
Tin
Depth
4.41 in
Length
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2224
Zoro #
G315810902
UPC #
56389022249
Country of Origin
China

Dimensions

Depth
4.41 in
Length
0.98 in

Details

Color
Silver
Material
Tin

Description

Get a fire lit quickly and effectively with Coghlan's Fire-in-a-Box kit. This compact tin case contains everything you need to start a campfire. A must-have item for hikers, backpackers, or those who enjoy traditional fire-starting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.