Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Paste - 3.75 oz.

  • Mfr # 8607

  • Zoro # G016326351


product price: $10.19
/ea

Key Features

Material
Plastic
Depth
4.25 in
Color
White
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8607
Zoro #
G016326351
UPC #
56389086074
Country of Origin
United States

Dimensions

Depth
4.25 in
Length
8 in

Details

Material
Plastic
Color
White

Description

For quick fire starting without flareup or splashing. Useful for starting campfires, fireplaces, barbecues, and for priming stoves in cold weather. Odorless and tasteless the fire paste is not affected by heat or cold. Net Weight 3.75 oz. 106 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.