Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tent Stakes, 18in, 2PK

  • Mfr # 1865

  • Zoro # G016139494


product price: $9.15
/pk 2, $4.58/ea

Key Features

Depth
2.04 in
Material
Steel
Color
Black
Length
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1865
Zoro #
G016139494
UPC #
56389018655
Country of Origin
China

Dimensions

Depth
2.04 in
Length
0.98 in

Details

Material
Steel
Color
Black

Description

Tying down large tents and awnings is a heavy task, and Coghlan's Heavy Duty Tent Stakes are up to it. These ultra-durable, solid steel tent pegs are built tough to penetrate firm ground and stay in place. Each stake measures: 18in long and 0.45in thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.