Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Match Box

  • Mfr # 2346

  • Zoro # G815887923


product price: $8.15
/ea

Key Features

Material
Aluminum
Length
1.06 in
Color
Black
Depth
3.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2346
Zoro #
G815887923
UPC #
56389023468
Country of Origin
China

Dimensions

Length
1.06 in
Depth
3.95 in

Details

Material
Aluminum
Color
Black

Description

Coghlan's Match Case is a dependable way to protect matches from the elements. This watertight aluminum case carries up to 30 of Coghlan's Waterproof Matches and up to 12 of Coghlan's 5cm Storm Matches. Gasketed with a rubber O-ring, this durable case will ensure your matches are dry and ready when you need them. Made of 6000 series aluminum, this rugged case has a knurled finish on the body and screw-off cap for ease of use with wet or cold hands. The scratch-resistant anodized aluminum exterior features an integrated strike pad. The product comes with 2 additional replacement strike pads inside. The case comes with an integrated carabiner allowing it to be attached to backpacks, daisy chain loops, belts, and more

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.