Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mosquito Head Net

  • Mfr # 2508

  • Zoro # G116326343


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Depth
4.09 in
Material
Polyester
Color
Green
Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2508
Zoro #
G116326343
UPC #
56389025080
Country of Origin
China

Dimensions

Depth
4.09 in
Length
0.79 in

Details

Material
Polyester
Color
Green

Description

The Coghlan's Mosquito Head Net keeps flying insects away from your head so you can spend more time enjoying the outdoors. This head net fits comfortably over most headgear and features 300 holes per square inch. The elasticized neck helps create a seal to prevent mosquitoes and other insects from entering the netting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.