Shop COGHLANS
See all product information
Create Account
Pack Axe, 14.5 oz Head, Carbon Steel Head, Rubber Handle, 10 in OAL
- Mfr # 2460
- Zoro # G623562364
product price:Â
$
48.25
/ea
Key Features
Overall Length
10 in
Head Weight
14.5 oz
Head Finish
Satin-Plated
Head Material
Carbon Steel
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2460
- Zoro #
- G623562364
- UPC #
- 056389024601
- Country of Origin
- Taiwan, Province of China
- Head Weight
- 14.5 oz
- Head Finish
- Satin-Plated
- Head Material
- Carbon Steel
- Handle Material
- Rubber
- Handle Type
- No-Slip Grip
Dimensions
- Overall Length
- 10 in
Description
The Coghlan's pack axe is a small and lightweight camping axe that can be easily packed and carried on any outdoor adventure. Designed to split small logs, gather firewood and create kindling, this axe is an essential tool for camping enthusiasts. The no-slip rubberized grip ensures comfortable use, while the nylon storage sheath allows for easy attachment to your backpack. Made from high-quality SK-5 forged carbon steel with satin plating and a 50 to 55 HRC fully hardened axe edge, this axe is both durable and sharp. Weighing only 14.5 oz (411 g) and measuring 10 in L, the Coghlan's pack axe is a must-have tool for any outdoor adventurer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.