
Pack Mug
Mfr # 2309
Zoro # G915695336
product price: $14.39
/eaKey Features
Depth
4 in
Length
4 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2309
Zoro #
G915695336
UPC #
056389023093
Country of Origin
China
Dimensions
Depth
4 in
Length
4 in
Details
Color
Silver
Material
Steel
Description
Coghlan's Camp Mug holds 600mL 21 oz. of your favorite beverage, soup, or oatmeal, making it versatile and practical both at the campground and on the trail. Featuring volume measurement markings in 150mL 5 oz. increments, the Camp Mug makes it easy to know how much water to boil for your dehydrated meal or ensure you've mixed the perfect campfire beverage. The wide-mouth design makes drinking and eating out of the mug easy. Featuring folding handles, you can easily stow the Camp Mug in your backpack or camping kit or use a carabiner to attach it to the outside of your pack. Made of lightweight stainless steel, Coghlan's Camp Mug weighs in at only 6.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.