Zoro Homepage

Portable Shower

  • Mfr # 2375

  • Zoro # G116326350


product price: $71.85
/ea

Key Features

Depth
8.13 in
Body Material
Plastic
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2375
Zoro #
G116326350
UPC #
56389023758
Country of Origin
China

Dimensions

Depth
8.13 in
Length
2.75 in

Details

Body Material
Plastic

Description

Coghlan's Portable Shower makes it easy to enjoy a shower while camping. Designed to be compact and easy to transport, this USB-C rechargeable shower provides 40 minutes of battery life on a single charge, perfect for multi-day adventures or for showers for the entire family. The completely submersible pump unit has a built-in filter to directly pull water from lakes and other sources without clogging. The kink-resistant rubber hose offers ease of use and makes storage simple. Also great for giving dogs baths, washing off dirty gear, or simply hosing off at the trailhead, Coghlan's Portable Shower is a must-have for every outdoors person

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.