Zoro Homepage

Rain Poncho - Orange

  • Mfr # 2431

  • Zoro # G015562705


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Plastic
Length
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2431
Zoro #
G015562705
UPC #
56389024311
Country of Origin
China

Dimensions

Length
1.18 in

Details

Color
Orange
Material
Plastic

Description

Coghlan's Rain Poncho is your reliable companion for staying dry in rainy weather. This fully waterproof and reusable poncho is made of lightweight PEVA material, ensuring ultimate protection. It conveniently packs into the included stuff sack, making it easy to carry and store. With a universal fit that accommodates most sizes, it features a hood and snap button closures on the sides for added coverage and security. Be prepared for emergencies and unpredictable weather with Coghlan's Rain Poncho, keeping you warm and dry whenever you need it

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.