Zoro Homepage

Rechargeable Air Pump

  • Mfr # 2380

  • Zoro # G216326335


product price: $40.49
/ea

Key Features

Color
Black
Depth
4.75 in
Material
Plastic
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G216326335
UPC #
56389023802
Country of Origin
China

Dimensions

Depth
4.75 in
Length
3.75 in

Details

Color
Black
Material
Plastic

Description

Inflate and deflate your air mattress, pool loungers, and more wherever you go. With Coghlan's Rechargeable Air Pump, you can quickly inflate your items directly in the tent, on the beach, or in the cabin without needing a power source. This lithium battery-powered air pump is ultra-portable and offers 10 minutes of inflation on a full charge. This USB-C rechargeable air pump can easily be charged to full strength in up to 3 hours using a wall outlet, power bank, or car charger. Three valve adapters are included, allowing you to use this portable pump of a variety of items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.