Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storm Matches - 10 cm, 15 Pieces

  • Mfr # 2371

  • Zoro # G115887937


product price: $8.15
/ea

Key Features

Material
Plastic
Depth
4.75 in
Length
1.63 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2371
Zoro #
G115887937
UPC #
56389023710
Country of Origin
China

Dimensions

Depth
4.75 in
Length
1.63 in

Details

Material
Plastic
Color
Black

Description

Windproof and waterproof, these matches work even in the worst conditions. They are protected by a rugged watertight case that features deep ridges making it easy to remove the lid even with wet or cold hands. Each storm match burns for up to 20 seconds, making it possible to ignite tinder easily. The durable case is watertight IP67 Rated and includes two strike pads; one along the body and the other pad under the watertight bottom cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.