Zoro Homepage

Tent Pegs, 9in, 6PK

  • Mfr # 2482

  • Zoro # G916139495


product price: $5.25
/pk 6, $0.88/ea
Sold in multiples of 2 for $10.50

Key Features

Color
Orange
Material
Plastic
Depth
4 in
Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2482
Zoro #
G916139495
UPC #
56389024823
Country of Origin
China

Dimensions

Depth
4 in
Length
1.38 in

Details

Color
Orange
Material
Plastic

Description

Coghlan's Tent Pegs offer durability and strength you can rely on to keep your tent where it belongs. Made of 100% post-consumer recycled plastic, these tent pegs are lightweight and light on the environment. Their wide-flanged design firmly anchors in various ground types including loose soil. The durable head can withstand mallet strikes and offers multiple options for securing your guylines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.