Hose Connector, ARO Interchange, 1/4 in Nominal Size, Coilflow Series
- Mfr # 1401
- Zoro # G222800911
product price:Â
$
1.99
/ea
Sold in multiples of 4 for
$7.96
Key Features
Overall Length
1.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1401
- Zoro #
- G222800911
- UPC #
- 00029292115032
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.62 in
Details
- Item
- Pneumatic Quick Connect Fittings
Description
COILHOSE 1401 COILFLOW ARO INTERCHANGE TYPE 14 ARO INTERCHANGE HOSE CONNECTOR, .25 NOMINAL, QUICK CONNECT COUPLER X MNPT, 300 PSI PRESSURE, BRASS, DOMESTIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.