Zoro Homepage

0-100 psi psi, 3 1/2" Dial, 1/4" Bottom Location

  • Mfr # GB17100

  • Zoro # G7604688


product price: $27.89
/ea

Key Features

Process Connection Location
Bottom
Process Connection Size
1/4"
Dial Size (In.)
3 1/2"
Lens Material
Glass
Primary Pressure Range
0-100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB17100
Zoro #
G7604688
UPC #
29292303330
Country of Origin
China

Dimensions

Process Connection Size
1/4"
Dial Size (In.)
3 1/2"

Details

Process Connection Location
Bottom
Lens Material
Glass
Primary Pressure Range
0-100 psi
Primary Scale Units
psi

Description

3 1/2" Chrome Dial Gauge 1/4" Bottom Mount 0-100 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.